Beli rotary switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV Rotary Switch
    38%
    Mulai

    Rp55.900

    DV Rotary Switch
    atribut:
    • Current Rate (A): 20
    • Install Size (mm): 22
  2. OMRON Sealed Rotary DIP Switch A6A
    Rating:
    100% of 100
    (1)
    Mulai

    Rp74.900

    OMRON Sealed Rotary DIP Switch A6A
    Deskripsi:
    The rotary type that can be selected according to the operation method with a seal type. Two types of cone type, upper and side operation, shaft type that can be operated from the panel surface with a long shaft, and flat type are available. Stable contact reliability is realized by the fixed slider and printed circuit board rotation method. Seal structure IP64 (IEC-60529) equivalent prevents flux from entering, and ensures high contact reliability even in dusty places and around water. For microcomputer mode setting, communication board (modem), servo controller, coin changer, PLC
    atribut:
    • Operating Temperature Range (°C): -10 to 70 60% RH or less (with no icing or condensation)
    • Contact Resistance (miliΩ): 200 or less (initial value)
    • Electrical Durability (steps): More than 2000
    • Electrical Rating (V-A): DC 28-0.1, DC 5-1mA (minimum current)
    • Insulation Resistance (MΩ): 10 or more (at 250 VDC)
    • Operating Humidity Range (%RH): 45 to 85 or less (at 5 to 35°C)
    • Operating Torque (N m): 1.18-2.45x10²
    • Shock Resistance Malfunction (m/s²): 300 or more
    • Vibration Resistance (Malfunction): 10-55Hz double amplitude 1.5mm
    • Withstand Voltage: Between terminals: 250 VAC for 1 min
  3. EATON Rotary Switch
    Mulai

    Rp1.299.900

  4. OMRON Rotary DIP Switch (Side Operation) A6RV
    Mulai

    Rp61.900

    OMRON Rotary DIP Switch (Side Operation) A6RV
    Deskripsi:
    The low-cost rotary dip switch rotor part is sealed with an O-ring to prevent dust from entering. Easy circuit design.
    atribut:
    • Operating Temperature Range (°C): -25 to 80 60% RH or less (with no icing or condensation)
    • Color: (Rotor) White
    • Contact Resistance (miliΩ): 200 or less (initial value)
    • Electrical Durability (steps): More than 5000
    • Electrical Rating (V-A): 24 DC-25, 3.5 DC-10μA (minimum current)
    • Insulation Resistance (MΩ): 100 or more (at 250 VDC)
    • Operating Humidity Range (%RH): 35 to 95 (at 5 to 35°C)
    • Operating Torque (N m): 1.96x10²
    • Shock Resistance Malfunction (m/s²): 300 or more
    • Type of Output Code: Real code
    • Vibration Resistance (Malfunction): 10-55Hz double amplitude 1.5mm
    • Withstand Voltage: Between terminals: 250 VAC for 1 min
  5. Non Brand Tube Lamp Fixture (Kap RM Lampu TL)
    Mulai

    Rp359.900

    Non Brand Tube Lamp Fixture (Kap RM Lampu TL)
    Deskripsi:
    Armature only
    atribut:
    • Dimensions (LxWxH) (mm): 1240x320x85
    • Finishing: White (Powder Coating)
    • IP Rating: 20
    • Installation: Recessed Mounted
    • Lamp Quantity: 2
    • Material: Steel Plate
    • Type: RM T8 2x1.2m
  6. Fort Rotary Switch SF-22 Series (Saklar Putar)
    Mulai

    Rp96.900

  7. Fort Rotary Switch SFT-22 Series (Saklar Putar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp62.900

  8. Ojiden Foot Switch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp689.900

    Ojiden Foot Switch
    atribut:
    • Number in Series: Single
    • Finishing Material: Aluminium Die-Cast
  9. Non Brand Kap Lampu TKI
    Mulai

    Rp189.900

    Non Brand Kap Lampu TKI
    atribut:
    • Material: Steel Plate
    • Finishing: White (Powder Coating)
    • IP Rating: 20
  10. Philips SimBat Batten Light Fitting (Rumah Lampu)
    10%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

    Philips SimBat Batten Light Fitting (Rumah Lampu)
    Deskripsi:
    Komoditi batten kualitas tinggi yang tersedia dalam versi tunggal atau ganda digunakan dengan lampu neon T8 untuk penerangan umum. Produk ini bisa dipasang langsung pada langit-langit atau di dinding. Rumah neon dibuat dari lempengan besi dengan pengecatan bubuk putih. Bagian yang memanjang dari rumah neon ini dilengkapi dengan tulang penyangga. Produk ini dipasarkan lengkap dengan ballast dan starter terpasang. Tersedia untuk bermacam-macam daya lampu.Keunggulan:- Mudah dalam pemasangan- Aman dan nyaman dalam pemakaian- Tahan lama- Aplikasi:- Penerangan umum- Sekolah- Supermarket- Pergudangan- Penerangan Industri- PerumahanKasifikasi:- IP 20
    atribut:
    • Classification: IP 20
  11. Philips Smart Waterproof Batten and Lamp Cover (Rumah Lampu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    Philips Smart Waterproof Batten and Lamp Cover (Rumah Lampu)
    Deskripsi:
    Dirancang untuk digunakan dalam lingkungan tuntutan, luminer ekonomis, kompak, dan tahan air. Versi khusus tersedia untuk lampu TL-D dan TL5.;Perlindungan dari masuknya debu hingga level IP65 dan beroperasi hanya dengan control gear elektronik, ini adalah solusi hemat energi yang kompetitif untuk ruang basah - dengan biaya yang sama seperti solusi elektromagnetik. Klip plafon fleksibel memfasilitasi kemudahan pemasangan dan pemeliharaan.Aplikasi :- Garasi- Perbengkelan- Pergudangan- Penerangan industri
    atribut:
    • Voltage (V): 220
  12. IDEC Selector Switch (Saklar Selektor)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp67.900

  13. Philips Essential SmartBright TLED Waterproof (Rumah Lampu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    Philips Essential SmartBright TLED Waterproof (Rumah Lampu)
    atribut:
    • Material: Polycarbonates (PC)
    • IP Protection: IP 65
  14. DDS Oil Seal Rotary Shaft (Sil Oli)
    Mulai

    Rp209.900

    DDS Oil Seal Rotary Shaft (Sil Oli)
    Deskripsi:
    These dual-lip rotary shaft seals retain oil and have a rubber-enclosed metal case for fitting to a bore housing with a rough surface. The rubber conforms to the rough bore to ensure a tight fit. These seals have an auxiliary lip, or dust lip, that protects the sealing lip from contaminants in harsher environments. Dual-lip seals reduce wear and extend the life of the seal but operate at lower speeds than single-lip seals.
    atribut:
    • UNSPSC: 31181604
    • Case Coating: None
    • Contact Type: Contact Seal
    • Spring Reinforcement: Yes
  15. OMRON Mini Power Relay Plug-In Terminal Type G2r- -S DC24V (Relai Daya)
    Mulai

    Rp109.900

    OMRON Mini Power Relay Plug-In Terminal Type G2r- -S DC24V (Relai Daya)
    Deskripsi:
    Realized cadmium-free and lead-free. General-purpose power relay with 1 pole 10A and 2 pole 5A. Safety design with a coil-contact voltage Withstand voltage of 5000V and surge voltage Withstand voltage of 10000V.
    atribut:
    • Rated Voltage (V): DC24
  16. Solid Tool Wheel PU for Hand Pallet (Roda Hand Pallet)
    Mulai

    Rp339.900

    Solid Tool Wheel PU for Hand Pallet (Roda Hand Pallet)
    atribut:
    • Material: PU- Polyurethane
  17. 3M Earplug Uncorded E-A-Rsoft FX Poly Bag 312-1261 (Penyumbat Telinga)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp639.900

    3M Earplug Uncorded E-A-Rsoft FX Poly Bag 312-1261 (Penyumbat Telinga)
    atribut:
    • Color: Yellow
    • Size: One Size Fits Most
    • Hearing Protection Style: Roll Down Foam
    • Material: Polyurethane
    • Noise Reduction Ratings (NRR): 33 Decibel
    • Packaging: Poly bag
    • Shape: Bell
    • Banded: No
    • CSA Class: CSA Class AL
    • Corded: No
    • Dielectric: No
    • Earplug Material: Foam
    • Earplug Size: Regular
    • Electrically Insulated: Yes
    • Insertion Style: Roll Down
    • Metal Detectable: No
    • Moisture Resistant: No
    • Product Series: E-A-Rsoft
    • Product Type: Earplugs
    • Recommended Application: Assembly, Blasting, Cleaning, Composite Finishing, Demolition, Electrical, Facility Maintenance, Final Finish, Grinding, Machine Operation, Paint Preparation, Painting, Sanding, Welding
    • Recommended Industry: Automotive, General Manufacturing, Metal Fabrication, Military Maintenance, Mining, Oil & Gas, Pharmaceutical, Repair & Operation (MO), Transportation
    • Reusable: No
    • Roll-Down Required: Yes
    • Slow-Recovery Foam: Yes
  18. Airtac Hand Lever Valve
    70%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

Daftar Harga rotary switch Terbaru November 2026
DV Rotary SwitchRp55.900
OMRON Sealed Rotary DIP Switch A6ARp74.900
EATON Rotary SwitchRp1.299.900
OMRON Rotary DIP Switch (Side Operation) A6RVRp61.900
Non Brand Tube Lamp Fixture (Kap RM Lampu TL)Rp359.900
Fort Rotary Switch SF-22 Series (Saklar Putar)Rp96.900
Fort Rotary Switch SFT-22 Series (Saklar Putar)Rp62.900
Ojiden Foot SwitchRp689.900
Non Brand Kap Lampu TKIRp189.900
Philips SimBat Batten Light Fitting (Rumah Lampu)Rp149.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)